Abbotsford
CSPS226HDG

ABB S226HDG Superstrut® Bracket Retaining, 90° 18-1/2 in L x 1-5/8 in W x 6 in H

Price $257.6965 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S226HDG

Description

SUPERSTRUT® bracket made of carbon steel with hot dipped galvanized finish. For metal framing, Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. 421 lb weight/C, 3-1/2 inch (wide). 13/16 inch from end hole spacing, 1-7/8 inch centers hole spacing, 9/16 inch diameter hole size, 1-5/8 inch wide material, 1/4 inch thickness material.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Retaining, 90° Dimensions 18-1/2 in L x 1-5/8 in W x 6 in H
Color/Finish Hot-Dipped Galvanized Application For use in Metal Framing Applications
UPC 616013083055

Packages

1 - UNIT - 1