Abbotsford
CSPS226TB

ABB S226-TB 90 DEG BRKT HT 6IN LEN 18-1/2IN STL

Price $244.8106 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S226-TB

Description

Bracket, 90 Degree, Height 6 Inches, Length 18-1/2 Inches, Width 1-5/8 Inch, Hole Diameter 9/16 Inch, Design Uniform Load 1,000 Pounds (A1200 Series) 750 Pounds (A1400 Series), Steel

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Material Steel
Type Corrosion-Resistant Load Capacity 1000 lb
Hole Size 9/16 in Dimensions 18-1/2 in L x 1-5/8 in W x 6 in H
Color/Finish Gold Galvanized Application For Use in Metal Framing Applications
UPC 616013148426

Packages

1 - UNIT - 1