Abbotsford
CSPTR292

ABB ELECTRIFICATION CANADA INC TR292 Superstrut® Trolley 2-Wheel Gold Galvanized

Price $80.8523 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TR292

Description

Two wheel trolley with electro galvanized standard finish. It can be used for series A, E and H channels. Frictionless needle bearings with safety factor of 5.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Trolley Material Steel
Type 2-Wheel Color/Finish Gold Galvanized
Application For Metal Framing Applications UPC 616013288399

Packages

1 - UNIT - 1