Abbotsford
CSPTS273

ABB TS273 Superstrut® Track Support Fittings, Brackets & Hardware 3-3/4 in H x 3-1/2 in D

Price $146.3930 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TS273

Description

Bracket for use over channel splice. Requires 3/8 x 2-1/2 inch. bolt and nut (not included).

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Track Support Number of Holes 3
Material Steel Type Fittings, Brackets & Hardware
Dimensions 3-3/4 in H x 3-1/2 in D Color/Finish Silver/GoldGalv
UPC 616013288504

Packages

1 - UNIT - 1