Abbotsford

ABB ELECTRIFICATION CANADA INC X289 Superstrut® 90° Angle Fitting 1-5/8 in Lx 3-1/2 in Wx 4-1/8 in D

Price $36.8154 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:X289

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name 90° Angle Fitting Type 90 degree Angle Fittings
Number of Holes 4 Length 1-5/8 in
Width 3-1/2 in Material Steel
Depth 4-1/8 in Hole Size 9/16 in
Hole Spacing 1-7/8 in Finish GoldGalv
Color Gold Application For Metal Framing
UPC 616013446157

Packages

1 - UNIT - 1