Abbotsford
CSPX201HDG

ABB ELECTRIFICATION CANADA INC X201HDG Superstrut® Bracket L-Shape 1-7/8 in L x 1-5/8 in W x 4-7/8 in H x 1/4 in T

Price $18.4952 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:X201HDG

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Bracket Number of Holes 1
Material Steel Type L-Shape
Hole Size 9/16 in Dimensions 1-7/8 in L x 1-5/8 in W x 4-7/8 in H x 1/4 in T
Color/Finish Hot-Dipped Galvanized For Use With Fittings and Brackets with 12, 14 or 16 ga Channel
Application Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel. UPC 616013106655

Packages

1 - UNIT - 1