Abbotsford

ABB ELECTRIFICATION CANADA INC X204 Bracket 90° GoldGalv steel 3-3/4x6-5/8"

Price $75.6571 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:X204

Description

Superstrut® Steel corner angle with GoldGalv® finish.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Bracket Number of Holes 4
Material Steel Type 90°, Corner Plate
Hole Size 9/16 in Hole Spacing 1-49/64 in
Dimensions 3.75 in H x 6-5/8 in W Color/Finish Gold Galvanized
Application For Metal Framing Applications UPC 616013258910

Packages

25 - UNIT - (25)