Abbotsford

ABB ELECTRIFICATION CANADA INC X207 Superstrut® Splice Plate 4 Hole 7-1/4 in L x 1-5/8 in W Steel

Price $10.8947 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:X207

Description

Superstrut® fittings and brackets are manufactured from hot rolled carbon steel. Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Splice Plate Connection Size 9/16 in
Material Steel Color Gold
Finish Gold-Galvanized Type 4 Hole
Dimensions 7-1/4 in L x 1-5/8 in W Application Metal Framing Applications
UPC 616013260050

Packages

25 - UNIT - (25)