Abbotsford

ABB ELECTRIFICATION CANADA INC X208 Bracket flat GoldGalv steel 9-1/8"

Price $27.2121 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:X208

Description

Load ratings vary depending fittings and brackets are used with 12, 14 or 16 gauge channel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Splice Plate Material Steel
Color Gold Finish Gold Galvanized
Type 5-Hole Dimensions 9-1/8 in L x 1-5/8 in W
Application For Metal Framing UPC 616013260135

Packages

25 - UNIT - (25)