Description
Two hole Stainless Steel Knee Brace.
Specifications
| Brand Name | Superstrut | Number of Holes | 2 |
| Material | Stainless Steel | Type | Brackets & Braces |
| UPC | 616013920480 |
Packages
| 1 - UNIT - 1 |
Two hole Stainless Steel Knee Brace.
| Brand Name | Superstrut | Number of Holes | 2 |
| Material | Stainless Steel | Type | Brackets & Braces |
| UPC | 616013920480 |
| 1 - UNIT - 1 |