Abbotsford
ABBS24920SS6C

ABB Superstrut Cantilever Channel Support Bracket, Stainless Steel

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:S249-20SS6C
Country of origin:Canada

Description

Bracket, Cantilever Channel Support, Bracket Length 9 Inches, Hole to Hole 3-1/4 Inches, Channel Length 20-1/2 Inches, Design Load 1000 Pounds, Type 316 Stainless Steel


Made or assembled in Canada.

Specifications

Brand Name Superstrut Number of Holes 2
Material Stainless Steel Type Fittings, Brackets & Hardware
UPC 616013123706

Packages

1 - UNIT - 1