Abbotsford
CSPA802

ABB A802 Joiner raceway/reinforcing plate GoldGalv steel for A series channel

Price $27.8392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:A802

Description

Superstrut® Raceway joiner reinforcing plate made of GoldGalv® for A-series channel. Furnished complete with nuts.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Raceway Joiner Type Surface Raceway & Lighting Systems (Series 800)
Material Steel Color/Finish Gold Galvanized
For Use With A Series Channel Includes Nuts
Standards UL E55274 Listed Application For Surface Raceway and Lighting Systems
UPC 616013120859

Packages

1 - UNIT - 1