Abbotsford
JRS930ALPLT31

JRS INDUSTRIAL & POWER 930-ALPLT3-1 PLATE ALUM 4in X 9in3-1in KO

Inventory
Unavailable for order
Manufacturer:JRS INDUSTRIAL & POWER
Manufacturer #:930-ALPLT3-1

Description

Plate made of aluminium with 3-knock outside.

Specifications

Brand Name JRS Item Name Mounting Plate with 3-Knockout
Type Side Panel Length 9 in
Width 4 in Material Aluminum
Hole Size 1 in

Packages

1 - UNIT - 1