Abbotsford
TAB05045

ABB 05045 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 40 mm W

Price $14.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05045

Description

Wiring Duct 40 X 40 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 40 mm
Depth 40 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614191914

Packages

30 - UNIT - (30)