Abbotsford
TAB05065

ABB 05065 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 40 mm W

Price $24.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05065

Description

Wiring Duct 40 X 60 8/12 Slot

Specifications

Brand Name ABB Sub Brand ABB
Item Name Wiring Duct Type Bottom Perforated
Width 40 mm Depth 60 mm
Length 2 m Slot Size 8 - 12 mm
Material Thermoplastic Color RAL 7030 Light Gray
UPC 888614191976

Packages

22 - UNIT - (22)