Abbotsford
TAB05067

ABB 05067 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 60 mm W

Price $18.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05067

Description

Wiring Duct 60 X 60 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 60 mm
Depth 60 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614191983

Packages

32 - UNIT - (32)