Abbotsford
TAB05069

ABB 05069 Wiring Duct Bottom Perforation Slotted Thermoplastic RAL 7030 Gray 2 m Lx 80 mm W

Price $20.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05069

Description

Wiring Duct 80 X 60 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforation Width 80 mm
Depth 60 mm Length 2 m
Slot Type Slotted Slot Size 8 - 12 mm
Material Thermoplastic Color RAL 7030 Gray
UPC 888614191990

Packages

24 - UNIT - (24)