Abbotsford
TAB05091

ABB ELECTRIFICATION CANADA INC 05091 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 100 mm W

Price $28.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:05091

Description

Wiring Duct 100 X 80 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 100 mm
Depth 80 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614192249

Packages

16 - UNIT - (16)