Abbotsford
TAB05097

ABB 05097 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 80 mm W

Price $25.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05097

Description

Wiring Duct 80 X 100 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 80 mm
Depth 100 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614189317

Packages

14 - UNIT - (14)