Abbotsford
TAB05099

ABB 05099 Wiring Duct Bottom Perforated Thermoplastic RAL 7030 Light Gray 2 m Lx 150 mm W

Price $73.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05099

Description

Wiring Duct 150 X 100 8/12 Slot

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 150 mm
Depth 100 mm Length 2 m
Slot Size 8 - 12 mm Material Thermoplastic
Color RAL 7030 Light Gray UPC 888614189331

Packages

8 - UNIT - (8)