Abbotsford
TAB05187

ABB 05187 Wiring Duct Bottom Perforated Slotted Thermoplastic Gray 2 m Lx 60 mm W

Price $19.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05187

Description

Flexible thermoplastic wiring ducts are ideal for every situation in which wiring is subject to flexion or torsion. A new design of wiring ducts with circular knockouts in the sides to facilitate branch connections using rigid and corrugated conduits has also been introduced for environments in which cables require greater protection against external agents.

Specifications

Brand Name ABB Item Name Wiring Duct
Type Bottom Perforated Width 60 mm
Depth 80 mm Length 2 m
Slot Type Slotted Slot Size 4 - 6 mm
Material Thermoplastic Color Gray
UPC 662019818566

Packages

24 - UNIT - (24)