Abbotsford
TAB05197

ABB 05197 WIRING DUCT 80X100 4/6 SLOT

Price $25.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05197

Description

Wiring Duct, Width 80 X 100mm, Narrow Slot Spacing 4-6mm

Specifications

Brand Name ABB Type Narrow Slot Duct
Width 5.9 in; 150 mm Depth 3.94 in; 100 mm
Length 6.56 ft; 2 m Material Thermoplastic
Color Gray UPC 662019818634

Packages

14 - UNIT - (14)