Abbotsford
TAB05198

ABB 05198 Wiring Duct Bottom Perforated Slotted Thermoplastic Gray 2 m Lx 100 mm W

Price $29.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:05198

Description

Flexible thermoplastic wiring ducts are ideal for every situation in which wiring is subject to flexion or torsion. A new design of wiring ducts with circular knockouts in the sides to facilitate branch connections using rigid and corrugated conduits has also been introduced for environments in which cables require greater protection against external agents.

Specifications

Brand Name ABB Sub Brand Wire Grabber™
Item Name Wiring Duct Type Bottom Perforated
Width 100 mm Depth 100 mm
Length 2 m Slot Type Slotted
Slot Size 4 - 6 mm Material Thermoplastic
Color Gray UPC 662019818641

Packages

8 - UNIT - (8)