ABB ELECTRIFICATION CANADA INC 05198 Wiring Duct Bottom Perforated Slotted Thermoplastic Gray 2 m Lx 100 mm W
Description
Flexible thermoplastic wiring ducts are ideal for every situation in which wiring is subject to flexion or torsion. A new design of wiring ducts with circular knockouts in the sides to facilitate branch connections using rigid and corrugated conduits has also been introduced for environments in which cables require greater protection against external agents.
Specifications
| Brand Name | ABB | Sub Brand | Wire Grabber™ |
| Item Name | Wiring Duct | Type | Bottom Perforated |
| Width | 100 mm | Depth | 100 mm |
| Length | 2 m | Slot Type | Slotted |
| Slot Size | 4 - 6 mm | Material | Thermoplastic |
| Color | Gray | UPC | 662019818641 |
Packages
| 8 - UNIT - (8) |