Abbotsford
TABTB05045

ABB ELECTRIFICATION CANADA INC TB05045 WIRING DUCT 40X408/12 SLOT

Price $14.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TB05045

Description

Gray thermoplastic wiring duct with covert, 8/12 millimeters wide slot spacing, 40 x 40 millimeters size (1.57 x 1.57 inches), 2m. Wire Protection - Smooth, rounded, burr-free inner edges help prevent insulation damage during wire installation and servicing. Secure Cover Retention - Co-extruded covers maintain a tight, reliable fit and remain snug after installation. Fast Cover Handling - Optimized rib profile allows easy installation and removal of covers, reducing labor time. Tool-Free Finger Removal - Integrated score lines enable clean finger break-off by hand, eliminating the need for specialized tools. Simplified Wire Insertion - V-shaped slot lead-ins guide conductors into the duct, improving routing speed and accuracy. Enhanced Structural Strength - Dovetail base design increases overall duct rigidity and long-term durability. Improved Wire Retention - Restricted slot openings allow faster installation while keeping wires securely in place. Fire Safety Performance - Flame-retardant PVC construction enhances safety and code compliance in control panels. Standardized Mounting - DIN-standard mounting hole spacing ensures compatibility with common mounting systems.

Packages

2 - UNIT - (2)