Description
Ty-Ductâ„¢ Narrow slot wiring duct constructed of flame-retardant PVC. Lead-free construction. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Restricted slot design makes sure that wires are held with or without the cover inserted. Rounded edges keep hands and wires free of abrasion. V-shaped slot lead-in enables easier and faster wire installation. Non-slip cover does not slide easily and resists vibration.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Duct® |
| Item Name | Wiring Duct | Type | Narrow Slot Duct |
| Width | 1-1/4 in | Depth | 2.1 in |
| Length | 6 ft | Slot Type | Narrow |
| Slot Size | 0.2 x 1-1/4 in | Material | PVC |
| Color | White | Mounting Type | Screw |
| Standards | CSA Certified, CE, UR Listed | UPC | 786210092300 |
Packages
| 6 - UNIT - (6) |