ABB ELECTRIFICATION CANADA INC TYD2X4NPW6 Ty-Duct® Wiring Duct High Density Narrow PVC White 6 ft Lx 2 in W
Description
Wiring Duct Narrow Slot, 2 Inches x 4 Inches, White PVC
Specifications
| Brand Name | ABB | Sub Brand | Ty-Duct® |
| Item Name | Wiring Duct | Type | High Density |
| Width | 2 in | Depth | 4 in |
| Length | 6 ft | Slot Type | Narrow |
| Slot Size | 0.2 in | Material | PVC |
| Color | White | Mounting Type | DIN Rail |
| Standards | CSA Certified, CE, RU, NFPA 79-2002, RoHS Compliant, UL 94V-0 Flammability Rating | UPC | 786210092508 |
Packages
| 6 - UNIT - (6) |