Abbotsford
TABTYD2X4NPW6

ABB TYD2X4NPW6 Ty-Duct® Wiring Duct High Density Narrow PVC White 6 ft Lx 2 in W

Price $17.5333 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYD2X4NPW6
Documents Documents

Description

Wiring Duct Narrow Slot, 2 Inches x 4 Inches, White PVC

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type High Density
Width 2 in Depth 4 in
Length 6 ft Slot Type Narrow
Slot Size 0.2 in Material PVC
Color White Mounting Type DIN Rail
Standards CSA Certified, CE, RU, NFPA 79-2002, RoHS Compliant, UL 94V-0 Flammability Rating UPC 786210092508

Packages

6 - UNIT - (6)