Abbotsford
TABTYD4CPW6

ABB TYD4CPW6 Ty-Duct® Wiring Duct Duct Cover PVC White 6 ft Lx 4 in W

Price $5.4903 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYD4CPW6
Documents Documents

Description

Plastic Wiring Duct Cover, 4 Inches, White

Specifications

Brand Name ABB Sub Brand Ty-Duct®
Item Name Wiring Duct Type Duct Cover
Width 4 in Length 6 ft
Material PVC Color White
Mounting Type Flush Standards NFPA-79-2002, UL 508, 508A, DIN 43 659
UPC 786210089584

Packages

6 - UNIT - (6)