SIEMENS CANADA LTD 8WD43080DA Sirius Base with Integrated Pipe Metal Black Housing for Model 8WD4408-0AA Connection Element, Signalling Column
Description
SIRIUS base with tube (100 mm).
Specifications
| Brand Name | Siemens | Sub Brand | Sirius |
| Item Name | Base with Integrated Pipe | Material | Metal |
| Color/Finish | Black Housing | Dimensions | 70 mm dia x 110 mm L x 70 mm Depth |
| For Use With | Model 8WD4408-0AA Connection Element, Signalling Column | Standards | UL Listed, CSA Certified, EAC, CE, GOST Certified |
| Application | For Signalling Columns | UPC | 754554379340 |
Packages
| 1 - UNIT - 1 |