Abbotsford
NUTDCAM100

VENMAR VENTILATION DCAM100 BROAN DCAM100 DOOR BELL VIDEO CAMERA KNOCK

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:DCAM100

Description

No more wondering “Who’s there?” No more guessing if the children get home safely from school, or whether the mailman delivered your package. NuTone Knock lets you know when someone is at your door. The motion-sensing camera works day or night, so you never miss another visitor. You can even speak to anyone who rings the doorbell from anywhere in the world – with the convenience of your smart phone or tablet. The Do Not Disturb feature lets you set quiet hours for family time, movie time or naptime.

Specifications

Brand Name Broan-Nutone Sub Brand Knock™
Item Name Smart Video WiFi Doorbell Camera Voltage Rating 8 - 20 VAC
Power Rating 10 W Mounting Surface
Frequency Rating 60 Hz Connection Type Plug-In
Material Plastic with Satin Nickel Decorative Ring Dimensions 2 in W x 1 in D x 5-1/2 in H
Temperature Rating -22 to 122 °F Includes Mounting and Electrical Hardware
Standards cULus Listed, IP65 UPC 026715248827

Packages

1 - UNIT - 1