Abbotsford
SIE8WD44400EA2

SIEMENS CANADA LTD 8WD4440-0EA2 Siren Element Multifunction 115 VAC

Price $292.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:8WD4440-0EA2

Description

SIRIUS Signalling column multi-function siren element. Different sounds settable. Continuous tone acoustic signal. Ambient temperature -20 to 50°C. IP65 protection class.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Siren Element Type Multifunction
Voltage Rating 115 VAC Sound Level 102 dB
Color/Finish Black Operating Temperature -20 to 50 °C
Material PC Dimensions 70 mm dia x 54 mm H
For Use With Signalling Column Standards UL Listed, EAC, CE Certified
UPC 754554781365

Packages

1 - UNIT - 1