Abbotsford
SIE3SU14011BH401AA0

SIEMENS 3SU14011BH401AA0 LED MOD GRN 24-240VFRONT PLATE MOUNTING

Price $40.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SU14011BH401AA0

Description

LED module with integrated LED, 24-240 V AC/DC, green, screw terminal, for front plate mounting

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Light Module Voltage Rating 24 - 240 VAC
Lamp Type LED Lens Color Green
Average Life 100000 hr Terminal Type Screw
Temperature Rating -25 to 80 °C UPC 804766073984

Packages

1 - UNIT - 1