Abbotsford
SIE3SU14012BB501AA0

SIEMENS CANADA LTD 3SU14012BB501AA0 LED MOD BLU 24V AC/DCFLOOR MOUNTING

Price $20.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3SU14012BB501AA0

Description

LED module with integrated LED 24 V AC/DC, blue, screw terminal, for floor mounting, Minimum order quantity 5 or a multiple thereof

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Light Module Voltage Rating 24 VAC/VDC
Lamp Type LED Lens Color Blue
Average Life 100000 hr Terminal Type Screw
Temperature Rating -25 to 80 °C UPC 804766074141

Packages

1 - UNIT - 1