Abbotsford
FSS121SLED120R

FEDERAL SIGNAL CORPORATION 121SLED-120R VITALITE ROTATING LED LIGHT 120V RED

Price $663.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL CORPORATION
Manufacturer #:121SLED-120R
Documents Documents

Description

Vitalite Rotating LED Warning Light, 120VAC, Red

Specifications

Brand Name Federal Signal Sub Brand Vitalite®
Item Name LED Warning Light Type Rotating
Voltage Rating 120 - 240 VAC Lamp Type LED
Lens Color Red Series/Model 121SLED Series
Amperage Rating 0.075 A Lamp Life 25000 hr
Degree of Protection IP66, IP69K Enclosure Type Type 4X
Warranty 5 yr Standards cUL Listed, UL Listed
Application Indoor and Outdoor Applications UPC 782979249689

Packages

1 - UNIT - 1