Abbotsford
FSSFB2LED120240A

FEDERAL SIGNAL CORPORATION FB2LED-120-240A FIREBALL LED WARNING LIGHT 120-240V AMB

Price $761.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL CORPORATION
Manufacturer #:FB2LED-120-240A
Documents Documents

Description

Fireball LED Light, UL and cUL, 120-240VAC, Amber

Specifications

Brand Name Federal Signal Sub Brand Fireball
Item Name Warning Light Type LED Warning Light
Voltage Rating 240 VAC Flash Rate 60 - 120 f/min
Housing Material Polycarbonate, Zinc Series/Model FB2LED Series
Amperage Rating 30m A Lamp Life 50000 hr
Color Amber Enclosure Type Type 4X, IP66, IP69K
Environmental Conditions -49 to 151 °F Standards cUL Listed, UL Listed
Application Indoor and Outdoor Applications UPC 782979248828

Packages

1 - UNIT - 1