Abbotsford
FSSLP22LED090240R

FEDERAL SIGNAL CORPORATION LP22LED-090-240R LOW PROFILE LED LIGHT 90-240V RED

Price $302.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FEDERAL SIGNAL CORPORATION
Manufacturer #:LP22LED-090-240R
Documents Documents

Description

StreamLine LED Light, Low Profile, UL and cUL, 90-240VAC, Red

Specifications

Brand Name Federal Signal Sub Brand StreamLine
Item Name Warning Light Type Low Profile LED Light
Voltage Rating 90 - 240 VAC Flash Rate 90, 120, 140 f/min
Housing Material Polycarbonate Series/Model LP22LED Series
Amperage Rating 40 mA Lamp Life 50000 hr
Color Red Enclosure Type Type 4X, IP65
Environmental Conditions -22 to 122 °F Standards UL Listed, cUL Listed, CE Marked, RoHS Compliant
Application Indoor and Outdoor Applications UPC 782979235835

Packages

1 - UNIT - 1