Abbotsford
SIE8WD44400CB

SIEMENS 8WD4440-0CB SGL FLASH LIGHT ELEMENT115 VAC DIA 70mm RED

Price $317.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WD4440-0CB

Description

SIRIUS Flash light element, Signalling column. Blinklight. LED light source. Ambient temperature -20 to 50°C. IP65 protection class.

Specifications

Brand Name Siemens Sub Brand Pilot Devices
Item Name Flash Light Element Voltage Rating 115 V
Housing Material Polycarbonate Frequency Rating 50 Hz
Color Red Dimensions 70 mm dia
Mounting Type Bayonet Degree of Protection IP65
Temperature Rating -20 to 50 °C Standards RoHS Compliant
UPC 754554780993

Packages

1 - UNIT - 1