MOLEX CANADA LTD 103000A01F120 Mini-Change® Single Ended Cordset 16/3 AWG 3 P, Female Straight (Bus), Free Conductor End Yellow 3.66 m L
Description
Mini-change A-size single-ended cordset, 3 poles, female (straight) to pigtail, 16 AWG, Yellow PVC cable, 3.66 m (12 ft) Length.
Specifications
| Brand Name | Woodhead | Sub Brand | Mini-Change® |
| Item Name | Cordset | Type | Single Ended |
| Voltage Rating | 600 V | Cable Type | Multi-Core, STOOW |
| Cable Length | 3.66 m | Connector Type | Female Straight (Bus), Free Conductor End |
| Number of Poles | 3 | Material | PVC |
| Amperage Rating | 13 A | Wire Gauge | 16/3 AWG |
| Color | Yellow | Degree of Protection | IP67 |
| Temperature Rating | -20 °C to 105 °C | UPC | 781725532242 |
Packages
| 12 - UNIT - (12) |