Abbotsford
SIE3RA23178XB302AB0

SIEMENS 3RA2317-8XB30-2AB0 TERM SPR LOAD REV CONT12A 3P 24VAC 50/60 Hz

Price $576.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA2317-8XB30-2AB0

Description

reversing contactor assembly, AC-3e/AC-3, 12 A, 5.5 kW / 400 V, 3-pole, 24 V AC, 50/60 Hz, spring-loaded terminal, electrical and mechanical interlock

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Combination Contactor Assembly Type Reversing
Coil Voltage 24 VAC Power Rating 5.5 kW at 400 V
Phase 3 Number of Poles 3
Terminal Connection Spring Loaded Dimensions 90 mm W x 83 mm D x 84 mm H
Mounting Type Screw and Snap-On Voltage Rating 690 VAC
Amperage Rating 11 A Frequency Rating 50/60 Hz
Conductor Size 2.5 mm² Fine Wire, 4 mm² Single or Multi-Wire Frame Size S00
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Standards CE Certified, CSA Certified, EAC, ROHS Compliant, UL Listed UPC 662643898637

Packages

1 - UNIT - 1