Abbotsford
SIE3RT26281AF05

SIEMENS CANADA LTD 3RT26281AF05 CONT CAP 3P 400V 33kVar110V AC-6B 1NO2NC SCR S0

Price $330.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RT26281AF05

Description

capacitor contactor, AC-6b 33 kVAr, / 400 V, 3-pole, 110 V AC, 50 Hz, auxiliary contacts: 1 NO + 2 NC, screw terminal, size: S0

Specifications

Brand Name Siemens Sub Brand Contactors
Item Name Contactor Power Rating 33 kVAR at 400 V
Contact Configuration 1 NO, 2 NC Number of Poles 3
Terminal Connection Screw Voltage Rating 110 V
Frequency Rating 50 Hz Frame Size S0
Temperature Rating 40 - 60 °C UPC 804766160486

Packages

1 - UNIT - 1