Abbotsford
APPIDSR1034W

EGS IDSR1034W Weatherproof, Watertight, Fused Interlock Switched Receptacle 100 A, NEMA 3, 4X, 5 Gray

Price $5,712.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:IDSR1034W

Description

Receptacles are provided with a safety-interlock system. Plugs cannot be inserted or removed unless the power switch is in the OFF position. The Safety-Interlock is designed to free both hands for insertion and removal of the plug. A cover interlock is provided to prevent entry to the enclosure while the operator is in the ON position. Uses standard Powerlifter ACP or CPH plugs for wide acceptability. Furnished with rugged cast aluminium housings. Flip cap standard and screw cap provided at no additional cost to meet TYPE 4X applications (screw cap not available on 30 amp). Receptacles with 3 phase 4 wire grounded receptacles are prewired to the breaker or disconnect switch. Patented brass receptacle contacts exert constant pressure for good electrical continuity. Appleton’s insulating blocks provide the greatest dielectric and mechanical strength. Ergonomically designed yet rugged cast aluminium handle for exceptional durability and corrosion resistance. 600 VAC FB circuit breakers. Provision is made for locking the operating mechanism in the OFF position.

Specifications

Brand Name Safecross Color Gray
UPC 781381478908

Packages

1 - UNIT - 1