Abbotsford
APPIDSR6034NFW

EGS IDSR6034NFW Receptacle non fused 50HP 600VAC 60AMP

Price $4,200.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:IDSR6034NFW

Description

Receptacles are provided with a safety-interlock system. Plugs cannot be inserted or removed unless the power switch is in the OFF position. The Safety-Interlock is designed to free both hands for insertion and removal of the plug. A cover interlock is provided to prevent entry to the enclosure while the operator is in the ON position. Uses standard Powerlifter ACP or CPH plugs for wide acceptability. Furnished with rugged cast aluminium housings. Flip cap standard and screw cap provided at no additional cost to meet TYPE 4X applications (screw cap not available on 30 amp). Receptacles with 3 phase 4 wire grounded receptacles are prewired to the breaker or disconnect switch. Patented brass receptacle contacts exert constant pressure for good electrical continuity. Appleton’s insulating blocks provide the greatest dielectric and mechanical strength. Ergonomically designed yet rugged cast aluminium handle for exceptional durability and corrosion resistance. 600 VAC FB circuit breakers. Provision is made for locking the operating mechanism in the OFF position.

Specifications

Brand Name Appleton Item Name Interlock Switched Receptacle
Type Non-Fused, Weatherproof Voltage Rating 600 VAC
Amperage Rating 60 A Wire Type Grounding
Number of Poles 3 Number of Wires 4
NEMA Rating NEMA 3, 4X, 5 Material Copper-Free Aluminum
Color Gray Finish Epoxy Coated
Series/Model IDSR Phase 3
Maximum Load Capacity 50 hp Grounding Style 1 or Style 2
Contact Material Brass Dimensions 12 in W x 20 in H x 6-3/4 in D
Mounting Type Screw Environmental Conditions Watertight
For Use With Powertite ACP or CPH Plugs Standards CSA C22.2 No. 4, C22.2 No. 5, C22.2 No. 182.1, 048391
Application For Motor Generator Sets, Compressors, Heating and Cooling Units, Welders, Conveyors, Chemical Plants, Process Facilities UPC 781381597043

Packages

1 - UNIT - 1