Abbotsford
APPAFA20

APPLETON GROUP CANADA LTD AFA20 BELT ALIGNMENT SW ORD TA-2SPDT

Price $3,753.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:APPLETON GROUP CANADA LTD
Manufacturer #:AFA20

Description

Post Style Belt Alignment Switch, Voltage Rating: 480 VAC, 250 VDC, Amperage Rating: 20 AMP, Contact Configuration: SPDT, Enclosure: NEMA 3, 4, 4X, 12, HP Rating: 1 HP At 125 VAC, 2 HP At 250 VAC, Material: Cast Aluminum Housing, Operator S

Specifications

Brand Name Emerson Item Name Limit Switch
Type Post Style Belt Alignment Switch Voltage Rating 480/250 VAC/VDC
Contact Configuration SPDT Connection Cable Entry PG
Dimensions 150 mm W x 114 mm H Action Quick-Break
Amperage Rating 20 A at 125 VAC, 20 A at 230 VAC Color/Finish Chrome Plated
Standards UL 508, UL 698, C22.2 No. 14M, C22.2 No. 25, C22.2 No. 30, Class I, Division 1 And 2, Groups C, D, Class II, Division 1 And 2, Groups E, F, G And Class III Application For Used In Control Circuit Of Magnetic Motor Starters To Shut Down Motor Driven Conveyors In Case Of Abnormal Belt Misalignment Or Run-off
UPC 781381741736

Packages

1 - UNIT - 1