Abbotsford
ABBMCB10G

ABB ELECTRIFICATION CANADA INC MCB-10G CONTACT BLOCK, GOLD, 1NO

Price $28.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MCB-10G

Description

Single contact block for front mounting with 1 NO gold plated contact.

Specifications

Brand Name ABB Type Surface mount control station
Size 0.044x0.01x0.028mm Standards CE, RoHS
Application 22 or 30 mm Modular Pilot Devices. UPC 662019229416

Packages

1 - UNIT - 1