Abbotsford
GECCL02A310T1

ABB ELECTRIFICATION CANADA INC CL02A310T1 CONT 3P 17.5A 24V

Price $133.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL02A310T1

Description

General Electric AC Non-Reversing IEC Contactors, C-2000 Series. Better Performance in High Vibration Applications; Wind, Marine, Transportation. Increased Contact Pressure Reduces Resistance per Phase and Thermal Load. Noise Reduction Even in Hard. Environments with Dust and Corrosion. No Dimensional Changes Facilitates the Exchange of Products. Wider Temperature Range for Operation: 40 to +70 Degrees C. Use at Elevations Up to 3000m without Derating. Transient Voltage Suppressor Built-In.

Specifications

Brand Name GE Item Name AC IEC Contactor
Type Non-Reversing Power Rating 4 kW at 220/230 V, 7.5 kW at 380/400 V, 7.5 kW at 415/440 V, 10 kW at 500 V
Contact Configuration 1 NC Number of Poles 3
Terminal Connection Screw Series/Model CL Series
Voltage Rating 24 V Frequency Rating 50/60 Hz
HP Rating 5-1/2 hp at 220/230 V, 10 hp at 380/400 V, 10 hp at 415/440 V, 13-1/2 hp at 500 V Temperature Rating 40 - 70 °C
Standards ASE 1025, BS 5424, 775, Bureau Veritas, CE Certified, CENELEC HD 419, CCC Certified, CSA 22.2/14, EN 50005, cULus Listed, IEC/EN 60947-1, 60947-4-1, 60947-5-1, IMQ, Lloyd’s Register, NEMA ICS 1, NFC 63-110, RINA Certified, UL 508, VDE 0660/102 UPC 017018093177

Packages

1 - UNIT - 1