Abbotsford
SIE3RH29111BA01

SIEMENS CANADA LTD 3RH2911-1BA01 CONT AUX SW 1NC FRT 71/72 BELOW FOR 3RT2/3RH2

Price $13.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RH2911-1BA01

Description

auxiliary switch, on the front, 1 NC, 71/72, current path: 1 NC, cable entry from below, screw terminal, for contactors 3RT2 and contactor relays 3RH2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Front
Voltage Rating 690 V Contact Configuration 1 NC
Size S00, S0, S2, S3 Enclosure Standard IP20
Terminal Type Screw Mounting Type Snap-On
Standards RoHS Compliant UPC 662643909869

Packages

1 - UNIT - 1