Abbotsford
SIE3RH29111DA02

SIEMENS 3RH2911-1DA02 CONT AUX SW 2NC LEFTRIGHT FOR 3RT2.1 SCREW

Price $24.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RH2911-1DA02

Description

Laterally mountable auxiliary switch blocks mounting on the right or on the left. For use with size S00 3RT2 contactors.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Lateral
Voltage Rating 690 V Contact Configuration 2 NC
Size S00 Enclosure Standard IP20
Terminal Type Screw Mounting Type Snap-On
Standards RoHS Compliant UPC 662643909883

Packages

1 - UNIT - 1