Abbotsford
SIE3RH29111HA21

SIEMENS 3RH2911-1HA21 CONT AUX SW FRT 2NO+1NCSCRW TERM 3RT2 RELY 3RH2

Price $22.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RH2911-1HA21

Description

auxiliary switch, on the front, 2 NO + 1 NC, .1/.2, .3/.4, .3/.4, --/--, current path: 1 NC, 1 NO, 1 NO, --, screw terminal, for contactors 3RT2 and contactor relays 3RH2

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Type Front
Voltage Rating 690 V Contact Configuration 2 NO, 1 NC
Size S00, S0, S2, S3 Enclosure Standard IP20
Terminal Type Screw Mounting Type Snap-On
Standards RoHS Compliant UPC 662643910100

Packages

1 - UNIT - 1