Abbotsford
SIE3RH29111HA31

SIEMENS CANADA LTD 3RH2911-1HA31 CONT AUX SW FRT 3NO+1NCSCRW TERM 3RT2 RELY 3RH2

Price $27.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3RH2911-1HA31

Description

SIRIUS Auxiliary switch block with screw terminals electrical connection and snap-on mounting for contactor relays or motor controller. IP20 degree of protection. -25 to 60°C operating temperature.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name Auxiliary Switch Block Voltage Rating 690 V
Contact Configuration 3 NO, 1 NC Size S00, S0, S2, S3
Enclosure Standard IP20 Terminal Type Screw
Mounting Type Snap-On Standards RoHS Compliant
UPC 662643910131

Packages

1 - UNIT - 1